Zoro Homepage

Hex Tamper 7mm Power Bit x 2 in

  • Mfr # 150HT070A

  • Zoro # G021828956


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Metric/SAE
Metric
Tip Size
7mm
Tip Style
Hex Tamper
Height
0.28 in
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150HT070A
Zoro #
G021828956
UPC #
843854042518
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
7mm
Height
0.28 in
Drive Size
1/4-Hex
Overall Length
2 in
Width
0.28 in

Details

Metric/SAE
Metric
Item
Hex Tamper 7mm Power Bit x 2
Tip Style
Hex Tamper
Finish
Gunmetal Grey
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.