Zoro Homepage

Hex Tamper L-Key Set - Inch (Short) - 10pc

  • Mfr # HTS10A

  • Zoro # G221828992


product price: $14.65
/ea

Key Features

Width
4 in
Finish
Manganese Phosphate
Metric/SAE
SAE
Drive Size
1/4-Hex
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTS10A
Zoro #
G221828992
UPC #
843854041290
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Drive Size
1/4-Hex
Overall Length
9.5 in
Height
1 in
Tip Size
1/16, 5/64, 3/32, 1/8, 5/32 3/16, 7/32, 1/4, 5/16, 3/8

Details

Finish
Manganese Phosphate
Metric/SAE
SAE
Item
Hex Tamper L-Key Set - Inch (Short) - 10pc
Material
6150 CR-V Steel
Tip Style
Hex Tamper

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.