Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Tamper L-Key (Short), 5/32

  • Mfr # HT1064S

  • Zoro # G806451492


product price: $1.25
/ea
Sold in multiples of 10 for $12.50

Key Features

Finish
Manganese Phosphate
Arm Length
.85"
Blade Material
S2 Modified Steel
Tip Shape
Hex Tamper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1064S
Zoro #
G806451492
UPC #
843854016007
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/32"
Arm Length
.85"

Details

Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
Hex Tamper

Description

Hex Tamper L-Key (Short),5/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.