Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Tamper L-Key (Short), 9/64

  • Mfr # HT0964S

  • Zoro # G306451510


product price: $1.15
/ea
Sold in multiples of 11 for $12.65

Key Features

Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
Hex Tamper
Arm Length
.80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT0964S
Zoro #
G306451510
UPC #
843854015994
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9/64"
Arm Length
.80"

Details

Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
Hex Tamper

Description

Hex Tamper L-Key (Short),9/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.