Zoro Homepage

Hts-2 Socket Bit x 1" - 1/4 Sq Dr

  • Mfr # 125HTS2SB

  • Zoro # G7862873


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bit Style
Square
Hex Shank Size
1/4"
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125HTS2SB
Zoro #
G7862873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Hts-2 Socket Bit x 1" - 1/4 Sq Dr
Bit Style
Square
Fastening Tool Item
Socket Bit

Description

Hts-2 Socket Bit x 1 In. - 1/4 Sq Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.