Zoro Homepage

Imp Scket Exten, 1/4 x 1/4 x 2 in Pin

  • Mfr # 11EP2

  • Zoro # G906463531


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Length
2"
Finish
Manganese Phosphate
Socket Size
1/4"-Male
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11EP2
Zoro #
G906463531
UPC #
843854011835
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Socket Size
1/4"-Male

Details

Item
Socket
Finish
Manganese Phosphate
Material
S2 Modified Steel

Description

Impact Socket Extension,1/4 x 1/4 x 2 in Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.