Zoro Homepage

Imp Scket Exten 3/8 x 3/8 x 4 in Ball

  • Mfr # 22EB4

  • Zoro # G206463552


product price: $9.85
/ea

Key Features

Overall Length
4"
Finish
Manganese Phosphate
Socket Size
3/8"-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EB4
Zoro #
G206463552
UPC #
843854013136
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4"
Socket Size
3/8"-Male

Details

Item
Socket
Finish
Manganese Phosphate

Description

Impact Socket Extension 3/8 x 3/8 x 4 in Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.