Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imp Scket Long Length, 1/4 Sq Dr 7/16 Mag

  • Mfr # M17162

  • Zoro # G706463533


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Overall Length
2"
Finish
Manganese Phosphate
SAE or Metric
SAE
Socket Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17162
Zoro #
G706463533
UPC #
843854016922
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Socket Size
7/16"

Details

Item
Socket
Finish
Manganese Phosphate
SAE or Metric
SAE

Description

Impact Socket Long Length,1/4 Sq Dr 7/16 Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.