Zoro Homepage

Imp Socket Adapter 1/2 x 3/8 x 10 in Pin

  • Mfr # 32EP10

  • Zoro # G006461833


product price: $17.35
/ea

Key Features

Finish
Manganese Phosphate
Overall Length
10"
Socket Size
3/8"-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32EP10
Zoro #
G006461833
UPC #
843854016649
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"
Socket Size
3/8"-Male

Details

Item
Socket
Finish
Manganese Phosphate

Description

Impact Socket Adapter 1/2 x 3/8 x 10 in Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.