Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imp Socket Adapter 1/2 x 3/8 x 5 in Ball

  • Mfr # 32EB5

  • Zoro # G606461844


product price: $11.29
/ea

Key Features

Finish
Manganese Phosphate
Overall Length
5"
Socket Size
3/8"-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32EB5
Zoro #
G606461844
UPC #
843854016618
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5"
Socket Size
3/8"-Male

Details

Item
Socket
Finish
Manganese Phosphate

Description

Impact Socket Adapter 1/2 x 3/8 x 5 in Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.