Zoro Homepage

Imp Socket Adapter 1/2 x 3/8 x 6 in Pin

  • Mfr # 32EP6

  • Zoro # G606461837


product price: $13.65
/ea

Key Features

Finish
Manganese Phosphate
Overall Length
6"
Socket Size
3/8"-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32EP6
Zoro #
G606461837
UPC #
843854016694
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Socket Size
3/8"-Male

Details

Item
Socket
Finish
Manganese Phosphate

Description

Impact Socket Adapter 1/2 x 3/8 x 6 in Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.