Zoro Homepage

Imp Socket Std Length, 3/8 Sq Dr 8 mm Mag

  • Mfr # M20801

  • Zoro # G706462383


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Size
8mm
Overall Length
30.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20801
Zoro #
G706462383
UPC #
843854014683
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm
Overall Length
30.0mm

Details

Item
Impact Socket Std Length,3/8 Sq Dr 8mm Mag
SAE or Metric
Metric
Material
S2 Modified Steel

Description

Impact Socket Std Length,3/8 Sq Dr 8mm Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.