Zoro Homepage

Imp Socket Std Length, 3/8 Sq Dr 9/32 Mag

  • Mfr # M29321

  • Zoro # G206462371


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Size
9/32"
Overall Length
1.2"
SAE or Metric
SAE
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M29321
Zoro #
G206462371
UPC #
843854014836
Country of Origin
Taiwan, Province of China

Dimensions

Size
9/32"
Overall Length
1.2"

Details

Item
Impact Socket Std Length,3/8 Sq Dr 9/32 Mag
SAE or Metric
SAE
Material
S2 Modified Steel

Description

Impact Socket Std Length,3/8 Sq Dr 9/32 Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.