Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1/2 Sq Dr 12 mm 12pt, 31201-D

  • Mfr # 31201-D

  • Zoro # G006451827


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Size
12mm
Overall Length
38.0mm
SAE or Metric
Metric
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31201-D
Zoro #
G006451827
UPC #
843854019459
Country of Origin
Taiwan, Province of China

Dimensions

Size
12mm
Overall Length
38.0mm

Details

Item
Impact Socket Std Length,1/2 Sq Dr 12mm 12pt
SAE or Metric
Metric
Material
4140 Steel

Description

Impact Socket Std Length,1/2 Sq Dr 12mm 12pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.