Zoro Homepage

Impact Socket, 1/2 Sq Dr TORx(R) E-20

  • Mfr # 3TE201

  • Zoro # G106462365


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Size
E-20
Overall Length
1.5"
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TE201
Zoro #
G106462365
UPC #
843854013860
Country of Origin
Taiwan, Province of China

Dimensions

Size
E-20
Overall Length
1.5"

Details

Item
Impact Socket Std Length,1/2 Sq Dr TORx(R) E-20
Material
4140 Steel

Description

Impact Socket Std Length,1/2 Sq Dr TORx(R) E-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.