Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1/4 Sq Dr 1/2 Spring Mag

  • Mfr # MSP10122

  • Zoro # G606451463


product price: $8.65
/ea

Key Features

Size
1/2"
Overall Length
2"
SAE or Metric
SAE
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP10122
Zoro #
G606451463
UPC #
843854017325
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"
Overall Length
2"

Details

Item
Impact Socket Long Length,1/4 Sq Dr 1/2 Spring Mag
SAE or Metric
SAE
Material
S2 Modified Steel

Description

Impact Socket Long Length,1/4 Sq Dr 1/2 Spring Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.