Zoro Homepage

Impact Socket, 1/4 Sq Dr 5.5 mm Mag

  • Mfr # M10551

  • Zoro # G306451701


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Size
5.5mm
Overall Length
25.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10551
Zoro #
G306451701
UPC #
843854014270
Country of Origin
Taiwan, Province of China

Dimensions

Size
5.5mm
Overall Length
25.0mm

Details

Item
Impact Socket Std Length,1/4 Sq Dr 5.5mm Mag
SAE or Metric
Metric
Material
S2 Modified Steel

Description

Impact Socket Std Length,1/4 Sq Dr 5.5mm Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.