Zoro Homepage

Impact Socket, 1/4 Sq Dr TORx(R) E-8

  • Mfr # 1TE81

  • Zoro # G306462387


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Size
E-8
Overall Length
1"
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TE81
Zoro #
G306462387
UPC #
843854012429
Country of Origin
Taiwan, Province of China

Dimensions

Size
E-8
Overall Length
1"

Details

Item
Impact Socket Std Length,1/4 Sq Dr TORx(R) E-8
Material
S2 Modified Steel

Description

Impact Socket Std Length,1/4 Sq Dr TORx(R) E-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.