Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 3/8 Sq Dr 1/4 Spring Mag

  • Mfr # MSP20142

  • Zoro # G706450625


product price: $11.49
/ea

Key Features

Size
1/4"
Overall Length
2"
SAE or Metric
SAE
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP20142
Zoro #
G706450625
UPC #
843854017455
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Overall Length
2"

Details

Item
Impact Socket Long Length,3/8 Sq Dr 1/4 Spring Mag
SAE or Metric
SAE
Material
S2 Modified Steel

Description

Impact Socket Long Length,3/8 Sq Dr 1/4 Spring Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.