Zoro Homepage

Impact Socket, 3/8 Sq Dr 15 mm 12pt, 21501-D

  • Mfr # 21501-D

  • Zoro # G806451386


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Size
15mm
Overall Length
30.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21501-D
Zoro #
G806451386
UPC #
843854018179
Country of Origin
Taiwan, Province of China

Dimensions

Size
15mm
Overall Length
30.0mm

Details

Item
Impact Socket Std Length,3/8 Sq Dr 15mm 12pt
SAE or Metric
Metric
Material
S2 Modified Steel

Description

Impact Socket Std Length,3/8 Sq Dr 15mm 12pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.