Zoro Homepage

Impact Socket, 3/8 Sq Dr 19 mm 12pt, 21901-D

  • Mfr # 21901-D

  • Zoro # G806451508


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Size
19mm
Overall Length
30.0mm
SAE or Metric
Metric
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21901-D
Zoro #
G806451508
UPC #
843854018216
Country of Origin
Taiwan, Province of China

Dimensions

Size
19mm
Overall Length
30.0mm

Details

Item
Impact Socket Std Length,3/8 Sq Dr 19mm 12pt
SAE or Metric
Metric
Material
4140 Steel

Description

Impact Socket Std Length,3/8 Sq Dr 19mm 12pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.