Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 3/8 Sq Dr 9 mm Spring Mag, HBL10A

  • Mfr # HBL10A

  • Zoro # G206450637


product price: $13.25
/ea

Key Features

Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL10A
Zoro #
G206450637
UPC #
843854015505
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket Long Length,3/8 Sq Dr 9mm Spring Mag
Material
S2 Modified Steel

Description

Impact Socket Long Length,3/8 Sq Dr 9mm Spring Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.