Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 3/8 Sq Dr TORx(R) E-6

  • Mfr # 2TE61

  • Zoro # G006462403


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Size
E-6
Overall Length
1.3"
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TE61
Zoro #
G006462403
UPC #
843854013518
Country of Origin
Taiwan, Province of China

Dimensions

Size
E-6
Overall Length
1.3"

Details

Item
Impact Socket Std Length,3/8 Sq Dr TORx(R) E-6
Material
S2 Modified Steel

Description

Impact Socket Std Length,3/8 Sq Dr TORx(R) E-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.