Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Extension 1/2" x 1/2 in, Manganese Phosphate, 8" L

  • Mfr # 33EP8

  • Zoro # G312845181


product price: $20.49
/ea

Key Features

Overall Length
8 in
Finish
Manganese Phosphate
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33EP8
Zoro #
G312845181
UPC #
843854016878
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in

Details

Item
Impact Socket Extension 1/2 in x 1/2 in
Finish
Manganese Phosphate
Material
4140 Steel

Description

Impact Socket Extension 1/2 in x 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.