
Impact Socket, Fixed Magnet, 1/4
Mfr # M10141
Zoro # G4590145
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Overall Length
1 in
Finish
Manganese Phosphate
Material
S2 Modified Steel
Replaceable Insert
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10141
Zoro #
G4590145
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Details
Item
Impact Socket
Finish
Manganese Phosphate
Material
S2 Modified Steel
Replaceable Insert
No
Description
Impact Socket
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.