Zoro Homepage

Impact Socket Long Length, 1/2 Sq Dr 1

  • Mfr # 316163

  • Zoro # G406451779


product price: $22.35
/ea

Key Features

Size
1"
Overall Length
3.2"
SAE or Metric
SAE
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316163
Zoro #
G406451779
UPC #
843854018902
Country of Origin
Taiwan, Province of China

Dimensions

Size
1"
Overall Length
3.2"

Details

Item
Impact Socket Long Length,1/2 Sq Dr 1
SAE or Metric
SAE
Material
4140 Steel

Description

Impact Socket Long Length,1/2 Sq Dr 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.