Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Long Length, 1/2 Sq Dr 14mm

  • Mfr # 31403

  • Zoro # G406451809


product price: $9.25
/ea

Key Features

Size
14mm
Overall Length
80.0mm
SAE or Metric
Metric
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31403
Zoro #
G406451809
UPC #
843854019602
Country of Origin
Taiwan, Province of China

Dimensions

Size
14mm
Overall Length
80.0mm

Details

Item
Impact Socket Long Length,1/2 Sq Dr 14mm
SAE or Metric
Metric
Material
4140 Steel

Description

Impact Socket Long Length,1/2 Sq Dr 14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.