Zoro Homepage

Impact Socket Long Length, 1/4 Sq Dr 11mm

  • Mfr # 11102

  • Zoro # G406450499


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Size
11mm
Overall Length
50.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11102
Zoro #
G406450499
UPC #
843854011613
Country of Origin
Taiwan, Province of China

Dimensions

Size
11mm
Overall Length
50.0mm

Details

Item
Impact Socket Long Length,1/4 Sq Dr 11mm
SAE or Metric
Metric
Material
S2 Modified Steel

Description

Impact Socket Long Length,1/4 Sq Dr 11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.