Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Std Len, 1/4 Sq Dr 1/4 Mag

  • Mfr # MS10141

  • Zoro # G306462356


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Size
1/4"
Overall Length
1"
SAE or Metric
SAE
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS10141
Zoro #
G306462356
UPC #
843854016953
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Overall Length
1"

Details

Item
Impact Socket Std Length Sheet Metal,1/4 Sq Dr 1/4 Mag
SAE or Metric
SAE
Material
S2 Modified Steel

Description

Impact Socket Std Length Sheet Metal,1/4 Sq Dr 1/4 Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.