Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Std Length, 1/2 Sq Dr 30 mm

  • Mfr # 33001

  • Zoro # G406450710


product price: $11.99
/ea

Key Features

Size
30mm
Overall Length
45.0mm
SAE or Metric
Metric
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33001
Zoro #
G406450710
UPC #
843854019541
Country of Origin
Taiwan, Province of China

Dimensions

Size
30mm
Overall Length
45.0mm

Details

Item
Impact Socket Std Length,1/2 Sq Dr 30mm
SAE or Metric
Metric
Material
4140 Steel

Description

Impact Socket Std Length,1/2 Sq Dr 30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.