Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Std Length, 1/4 Sq Dr 3/8

  • Mfr # 10381

  • Zoro # G806450334


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Size
3/8"
Overall Length
1"
SAE or Metric
SAE
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10381
Zoro #
G806450334
UPC #
843854011323
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Overall Length
1"

Details

Item
Impact Socket Std Length,1/4 Sq Dr 3/8
SAE or Metric
SAE
Material
S2 Modified Steel

Description

Impact Socket Std Length,1/4 Sq Dr 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.