Zoro Homepage

Impact Socket Std Length, 1/4 Sq Dr 9 mm

  • Mfr # 10901

  • Zoro # G906451392


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Size
9mm
Overall Length
25.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901
Zoro #
G906451392
UPC #
843854011538
Country of Origin
Taiwan, Province of China

Dimensions

Size
9mm
Overall Length
25.0mm

Details

Item
Impact Socket Std Length,1/4 Sq Dr 9mm
SAE or Metric
Metric
Material
S2 Modified Steel

Description

Impact Socket Std Length,1/4 Sq Dr 9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.