Zoro Homepage

Impact Socket Std Length, 3/8 Sq Dr 7/8

  • Mfr # 20781

  • Zoro # G606451364


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Size
7/8"
Overall Length
1.2"
SAE or Metric
SAE
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20781
Zoro #
G606451364
UPC #
843854012610
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/8"
Overall Length
1.2"

Details

Item
Impact Socket Std Length,3/8 Sq Dr 7/8
SAE or Metric
SAE
Material
4140 Steel

Description

Impact Socket Std Length,3/8 Sq Dr 7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.