Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket T W, 1/2 Sq Dr 15/16, 315161-T

  • Mfr # 315161-T

  • Zoro # G006451759


product price: $10.55
/ea

Key Features

Size
15/16"
Overall Length
1.8"
SAE or Metric
SAE
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315161-T
Zoro #
G006451759
UPC #
843854019152
Country of Origin
Taiwan, Province of China

Dimensions

Size
15/16"
Overall Length
1.8"

Details

Item
Impact Socket Std Length Thin Wall,1/2 Sq Dr 15/16
SAE or Metric
SAE
Material
4140 Steel

Description

Impact Socket Std Length Thin Wall,1/2 Sq Dr 15/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.