Zoro Homepage

Impact Socket T W, 3/8 Sq Dr 3/8, 20382-T

  • Mfr # 20382-T

  • Zoro # G906451538


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Size
3/8"
Overall Length
2"
SAE or Metric
SAE
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20382-T
Zoro #
G906451538
UPC #
843854018001
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Overall Length
2"

Details

Item
Impact Socket Long Length Thin Wall,3/8 Sq Dr 3/8
SAE or Metric
SAE
Material
4140 Steel

Description

Impact Socket Long Length Thin Wall,3/8 Sq Dr 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.