Zoro Homepage

Impact Socket T W, 3/8 Sq Dr 9/16, 29161-T

  • Mfr # 29161-T

  • Zoro # G606451432


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Size
9/16"
Overall Length
1.2"
SAE or Metric
SAE
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29161-T
Zoro #
G606451432
UPC #
843854017882
Country of Origin
Taiwan, Province of China

Dimensions

Size
9/16"
Overall Length
1.2"

Details

Item
Impact Socket Std Length Thin Wall,3/8 Sq Dr 9/16
SAE or Metric
SAE
Material
S2 Modified Steel

Description

Impact Socket Std Length Thin Wall,3/8 Sq Dr 9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.