Zoro Homepage

Impact Socket TW, 3/8 Sq Dr 12 mm 12pt

  • Mfr # 21201-DT

  • Zoro # G406451281


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Size
12mm
Overall Length
30.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21201-DT
Zoro #
G406451281
UPC #
843854018490
Country of Origin
Taiwan, Province of China

Dimensions

Size
12mm
Overall Length
30.0mm

Details

Item
Impact Socket Std Length Thin Wall,3/8 Sq Dr 12mm 12pt
SAE or Metric
Metric
Material
S2 Modified Steel

Description

Impact Socket Std Length Thin Wall,3/8 Sq Dr 12mm 12pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.