Zoro Homepage

Impactech 1/2 Magnetic Nutsetter x 6 in

  • Mfr # T1150MN816

  • Zoro # G521828883


product price: $8.79
/ea

Key Features

Material
6150 CR-V Steel
Tip Size
1/2 in
Metric/SAE
SAE
Overall Length
0.49 in
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150MN816
Zoro #
G521828883
UPC #
843854036272
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/2 in
Overall Length
0.49 in
Height
0.06 in
Width
0.06 in
Drive Size
1/4-Hex

Details

Material
6150 CR-V Steel
Metric/SAE
SAE
Item
Impactech 1/2 Magnetic Nutsetter x 6
Finish
Gunmetal Grey
Tip Style
Std Hex

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.