Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech 1/2 x 1/4 Adapter w/ Ball x 6 in

  • Mfr # T1150ADB12

  • Zoro # G721828874


product price: $10.55
/ea

Key Features

Height
0.06 in
Tip Style
Male Square
Tip Size
1/2 in
Width
0.06 in
Material
6150 CR-V Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1150ADB12
Zoro #
G721828874
UPC #
843854036371
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.06 in
Tip Size
1/2 in
Width
0.06 in
Overall Length
0.49 in
Drive Size
1/4-Hex

Details

Tip Style
Male Square
Item
Impactech 1/2 x 1/4 Adapter w/ Ball x 6
Material
6150 CR-V Steel
Finish
Gunmetal Bronze

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.