Zoro Homepage

Impactech 1/4 x 1/4 Adapter w/ Ball x 2 in

  • Mfr # T150ADB14

  • Zoro # G721828911


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Tip Size
1/4 in
Width
0.03 in
Overall Length
0.16 in
Finish
Gunmetal Bronze
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150ADB14
Zoro #
G721828911
UPC #
843854036296
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Width
0.03 in
Overall Length
0.16 in
Drive Size
1/4-Hex
Height
0.03 in

Details

Item
Impactech 1/4 x 1/4 Adapter w/ Ball x 2
Finish
Gunmetal Bronze
Tip Style
Male Square
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.