Zoro Homepage

Impactech 1/4 x 1/4 Adapter w/ Ball x 6 in

  • Mfr # T1150ADB14

  • Zoro # G121828979


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Finish
Gunmetal Bronze
Tip Size
1/4 in
Tip Style
Male Square
Width
0.03 in
Overall Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150ADB14
Zoro #
G121828979
UPC #
843854036357
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Width
0.03 in
Overall Length
0.49 in
Height
0.03 in
Drive Size
1/4-Hex

Details

Finish
Gunmetal Bronze
Tip Style
Male Square
Item
Impactech 1/4 x 1/4 Adapter w/ Ball x 6
Material
6150 CR-V Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.