
Impactech 3/8 Mag Nutsetter x 2-9/16 in
Mfr # T165MN616
Zoro # G621828851
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Tip Size
3/8 in
Tip Style
Std Hex
Drive Size
1/4-Hex
Metric/SAE
SAE
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T165MN616
Zoro #
G621828851
UPC #
843854036197
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/8 in
Drive Size
1/4-Hex
Overall Length
0.21 in
Width
0.05 in
Height
0.05 in
Details
Tip Style
Std Hex
Metric/SAE
SAE
Finish
Gunmetal Grey
Item
Impactech 3/8 Mag Nutsetter x 2-9/16
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.