Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech 3/8 Magnetic Nutsetter x 6 in

  • Mfr # T1150MN616

  • Zoro # G521828937


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Overall Length
0.49 in
Tip Style
Std Hex
Material
6150 CR-V Steel
Metric/SAE
SAE
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150MN616
Zoro #
G521828937
UPC #
843854036258
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.49 in
Drive Size
1/4-Hex
Width
0.05 in
Height
0.05 in
Tip Size
3/8 in

Details

Tip Style
Std Hex
Material
6150 CR-V Steel
Metric/SAE
SAE
Finish
Gunmetal Grey
Item
Impactech 3/8 Magnetic Nutsetter x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.