Zoro Homepage

Impactech 3/8 x 1/4 Adapter w/ Ball x 2 in

  • Mfr # T150ADB38

  • Zoro # G921828995


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Tip Style
Male Square
Drive Size
1/4-Hex
Overall Length
0.16 in
Material
S2 Modified Steel
Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150ADB38
Zoro #
G921828995
UPC #
843854036302
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Overall Length
0.16 in
Height
0.04 in
Width
0.04 in
Tip Size
3/8 in

Details

Tip Style
Male Square
Item
Impactech 3/8 x 1/4 Adapter w/ Ball x 2
Material
S2 Modified Steel
Finish
Gunmetal Bronze

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.