
Impactech 5/16 Mag Nutsetter x 2-9/16 in
Mfr # T165MN516
Zoro # G021828949
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Tip Style
Std Hex
Width
0.04 in
Drive Size
1/4-Hex
Material
S2 Modified Steel
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T165MN516
Zoro #
G021828949
UPC #
843854036180
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.04 in
Drive Size
1/4-Hex
Height
0.04 in
Overall Length
0.21 in
Tip Size
5/16 in
Details
Tip Style
Std Hex
Material
S2 Modified Steel
Item
Impactech 5/16 Mag Nutsetter x 2-9/16
Finish
Gunmetal Grey
Metric/SAE
SAE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.