Zoro Homepage

Impactech 5/16 Magnetic Nutsetter x 6 in

  • Mfr # T1150MN516

  • Zoro # G721828935


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Metric/SAE
SAE
Tip Size
5/16 in
Height
0.04 in
Tip Style
Std Hex
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150MN516
Zoro #
G721828935
UPC #
843854036241
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/16 in
Height
0.04 in
Width
0.04 in
Drive Size
1/4-Hex
Overall Length
0.49 in

Details

Metric/SAE
SAE
Tip Style
Std Hex
Material
6150 CR-V Steel
Item
Impactech 5/16 Magnetic Nutsetter x 6
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.