Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech 7/16 Mag Nutsetter x 2-9/16 in

  • Mfr # T165MN716

  • Zoro # G521828999


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Drive Size
1/4-Hex
Tip Size
7/16 in
Tip Style
Std Hex
Metric/SAE
SAE
Overall Length
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T165MN716
Zoro #
G521828999
UPC #
843854036203
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Tip Size
7/16 in
Overall Length
0.21 in
Height
0.05 in
Width
0.05 in

Details

Tip Style
Std Hex
Metric/SAE
SAE
Item
Impactech 7/16 Mag Nutsetter x 2-9/16
Material
S2 Modified Steel
Finish
Gunmetal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.