Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech 7/16 Magnetic Nutsetter x 6 in

  • Mfr # T1150MN716

  • Zoro # G021829007


product price: $7.89
/ea

Key Features

Metric/SAE
SAE
Drive Size
1/4-Hex
Height
0.05 in
Tip Size
7/16 in
Material
6150 CR-V Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150MN716
Zoro #
G021829007
UPC #
843854036265
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Height
0.05 in
Tip Size
7/16 in
Width
0.05 in
Overall Length
0.49 in

Details

Metric/SAE
SAE
Material
6150 CR-V Steel
Tip Style
Std Hex
Finish
Gunmetal Grey
Item
Impactech 7/16 Magnetic Nutsetter x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.