Zoro Homepage

Impactech 9/16 Mag Nutsetter x 2-9/16 in

  • Mfr # T165MN916

  • Zoro # G921828902


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Metric/SAE
SAE
Tip Style
Std Hex
Tip Size
9/16 in
Material
S2 Modified Steel
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T165MN916
Zoro #
G921828902
UPC #
843854036227
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9/16 in
Drive Size
1/4-Hex
Height
0.07 in
Width
0.07 in
Overall Length
0.21 in

Details

Metric/SAE
SAE
Tip Style
Std Hex
Material
S2 Modified Steel
Item
Impactech 9/16 Mag Nutsetter x 2-9/16
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.