Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Drywall Carabiner Set - 8pc

  • Mfr # TDWSCS8

  • Zoro # G121828894


product price: $11.25
/ea

Key Features

Tip Style
Phillips
Finish
Gunmetal Grey
Tip Size
Multiple
Material
S2 Modified Steel
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDWSCS8
Zoro #
G121828894
UPC #
843854042389
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Multiple
Height
5.25 in
Overall Length
2.97 in
Width
0.55 in
Drive Size
1/4-Hex

Details

Tip Style
Phillips
Finish
Gunmetal Grey
Item
Impactech Drywall Carabiner Set - 8pc
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.